Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 17692
Zoro # G3476501
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17692
- Zoro # G3476501
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- DRILL AMERICA 1-1/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/16)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (339045)
- North American Taps