Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 17683
Zoro # G3478811
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17683
- Zoro # G3478811
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-18 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-7/8 X 3-1/2 X 2-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0970)
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- ZIPLEVEL Ziplevel ZLC-RCC Standard Shipping Case (ZLC-RCC)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-1.50 , Plug , Metric , 3 Flutes (313523)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (301474)
- North American Straight Flute 3-Flute Taps