Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 17586
Zoro # G3476982
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17586
- Zoro # G3476982
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/8 In.-16 NC,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 13-in-1 (32313HD)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- North American Straight Flute 3-Flute Taps