Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 16268
Zoro # G3478428
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16268
- Zoro # G3478428
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- MILWAUKEE TOOL 10 Gauge Nibbler (6880)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-12-06)
- RIDGID Drain Cleaning Machine (41977)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1810800)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301078)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- North American Straight Flute 3-Flute Taps