Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 16223
Zoro # G3480038
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16223
- Zoro # G3480038
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/16 In.-20 NS,HSS,Uncoatd,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- EZRED 1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive (MR1X)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- PFERD 6" Round File - Bastard Cut (11064)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- GREENFIELD THREADING Straight Flute Hand Tap , M12x1.5 , Plug , Metric , 3 Flutes (313521)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- North American Straight Flute 3-Flute Taps