Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 16128
Zoro # G3474042
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16128
- Zoro # G3474042
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-20 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06 -5'4-1/2)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328075)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- North American Straight Flute 3-Flute Taps