Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 16036
Zoro # G3473589
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16036
- Zoro # G3473589
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/2 In.-13 NC,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 78" Bar Clamp, 3-3/4" Throat Depth (KREV78)
- GREENLEE Punch-18.6Mm Packaged 740-E (31119)
- HOUGEN 1 in. X 1 in. RotaLoc Plus Annular Cutter (17832)
- CRESCENT NICHOLSON Files and Rasps (38010)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (300831)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43545)
- North American Straight Flute 3-Flute Taps