Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15971
Zoro # G3479058
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15971
- Zoro # G3479058
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,7/16 In.-20 NF,HSS,Uncoatd,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- ERGODYNE Gray Canvas Waist Apron (5707)
- SKODA MT1 Skoda Heavy Duty Live Centres (310105)
- EXCEL BLADES #21 Stainless Steel Hobby Blade Refills with Dispenser, 15 pcs. 12pk (23021)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (328205)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (300637)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313584)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- North American Taps