Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15961
Zoro # G3479012
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15961
- Zoro # G3479012
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-20 NF,HSS,Uncoatd,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Miniature File Set (900-019)
- CRESCENT NICHOLSON 12" Flat Double Cut Second File - Boxed (03797NN)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- DASCO PRO DASCO PRO 253-0 Roll Pin Punch, 1/8 in Tip, 4 in L, Steel (253-0)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43545)
- North American Taps