Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15931
Zoro # G3479268
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15931
- Zoro # G3479268
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-14 NC,HSS,Uncoatd,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Wrench, Cordless, 20VDC, Battery (DCF890B/DCB204)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 8" (808PW)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43545)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301635)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- North American Taps