Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15159
Zoro # G3470859
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15159
- Zoro # G3470859
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#6-48 NS,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/8 (C20759)
- KIPP Star Grip With Steel Bushing, D=5/8-11, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A6)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- North American Straight Flute 3-Flute Taps