Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15147
Zoro # G3470877
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15147
- Zoro # G3470877
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#6-40 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- WILTON PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit (PM1900TX-CK1)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (22611)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- North American Straight Flute 3-Flute Taps