Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15141
Zoro # G3470840
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15141
- Zoro # G3470840
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- J.W. WINCO DIN98-ST-20-D Revolving Handle Steel (20WG57/D)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Deep Socket Set - Metric 6-Pt (752049X)
- PROTO Ret Ring Plier Tips, 0.120 In x 0 Deg (J364-T0)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- North American Straight Flute 3-Flute Taps