Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15134
Zoro # G3470868
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15134
- Zoro # G3470868
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- HOUGEN 1/2 in. x 2 in. 12,000-Series Annular Cutter (12216)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38233)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- North American Taps