Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15129
Zoro # G3470649
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15129
- Zoro # G3470649
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Finishing Hammer w/ Extra Large Round Face and Straight Cross Peen (330g/11.6oz) (2525202)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81456D2B82665)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT632)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- North American Taps