Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15128
Zoro # G3470798
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15128
- Zoro # G3470798
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14232)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD5)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (302393)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313509)
- North American Straight Flute 3-Flute Taps