Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 15110
Zoro # G3470667
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15110
- Zoro # G3470667
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Extra-long bent needle knurled nose pliers, slip-proof double layer PVC coated handles, OAL 160mm (011680066)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- MARTOR Graphic Blade 677, PK100 (677.50)
- CARSON OPTICAL Carson Optical PO-55MU MiniBrite 5x LED Lighted Slide-Out Aspheric Magnifier With Protective Sleeve (PO-55MU)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- North American Straight Flute 3-Flute Taps