Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15099
Zoro # G3470682
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15099
- Zoro # G3470682
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#5-40 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- ILC Replacement for Ryobi 40-volt Brushless Lithium-ion Battery (40-VOLT BRUSHLESS LITHIUM-ION BATTERY RYOBI)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30510)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313518)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- North American Straight Flute 3-Flute Taps