Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15074
Zoro # G3470439
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15074
- Zoro # G3470439
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#4-40 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- DAYTON AS-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L105)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330037)
- OSG Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes (6007500)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326533)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313583)
- North American Taps