Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15062
Zoro # G3470317
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15062
- Zoro # G3470317
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#4-32 NS,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01D)
- GREENLEE Knock Out Die (KD-2)
- PROSOURCE Tool Painter 5In1 2.5In Blade (01140-3L)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328075)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (22611)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- North American Taps