Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes,
Mfr # 55013
Zoro # G3484883
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 55013
- Zoro # G3484883
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,M12x1.5,HSS,Tin Coat,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 1/2" X 14" Ram Tip Bit (RT- 8-14)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- MILWAUKEE TOOL M12 Cordless 1/4" Ratchet (2456-20)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300294)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301193)
- North American Straight Flute 3-Flute Taps