Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes,
Mfr # 55005
Zoro # G3484831
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 55005
- Zoro # G3484831
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,M20x2.5,HSS,Tin Coat,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- North American Taps