Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes,
Mfr # 50027
Zoro # G3476413
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50027
- Zoro # G3476413
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-10 NC,HSS,Tin Coat,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- AVEN Tweezers, Gp Blunt Tip, 5-11/1, 6" (18490)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- North American Straight Flute 3-Flute Taps