Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes,
Mfr # 50020
Zoro # G3478680
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50020
- Zoro # G3478680
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,5/8 In.-11 NC,HSS,Tin Coat,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER MACHINERY Rear Extension Table 24 in. x 36 in. (4016.A002)
- MAKITA CT Bit, 1-3/8 Rabbeting, 2FL, 1/4"SH, 3606 (733283-A)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- GS TOOLING 1/8" DA300 Collets (331292)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313596)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (301490)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- North American Taps