Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes,
Mfr # 50018
Zoro # G3473963
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50018
- Zoro # G3473963
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-13 NC,HSS,Tin Coat,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- CLE-LINE 60PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC #1-#60 (C21947)
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328208)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- North American Straight Flute 3-Flute Taps