Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes,
Mfr # 50017
Zoro # G3473990
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50017
- Zoro # G3473990
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,1/2 In.-13 NC,HSS,Tin Coat,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- 2 X 4 BASICS Sawhorse Bracket Pro (90194)
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313583)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328208)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- North American Taps