Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap , 2 Flutes,
Mfr # 55009
Zoro # G3485653
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 55009
- Zoro # G3485653
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,M5x0.8,HSS,Tin Coat,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- YG-1 TOOL CO Tap (L7244)
- North American Straight Flute 2-Flute Taps