Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap , 2 Flutes,
Mfr # 50025
Zoro # G3469291
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50025
- Zoro # G3469291
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,#10-32 NF,HSS,Tin Coat,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- KLEIN TOOLS 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D275-5)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- North American Straight Flute 2-Flute Taps