Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap , 2 Flutes,
Mfr # 17606
Zoro # G3469693
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17606
- Zoro # G3469693
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,#10-24 NC,HSS,3B,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 9-7/8-Inch Long SDS Plus Bull Pointed Chisel Replaces Metabo 630992000 / Bosch HS1415 / 1618600009 (SC1415)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS3)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- North American Taps