Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap , 2 Flutes,
Mfr # 15240
Zoro # G3469739
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15240
- Zoro # G3469739
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,#10-24 NC,HSS,GH#7,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- DR SHRINK Dr. Shrink DS-704C Clear Shrink Tape, 4" x 180' (DS-704C)
- CLEVELAND 5/16-18 NC GH3 3FL TPR 1001 BRT TAP (C83377)
- WESTWARD Tape Measure, 5/8"x12 ft, Steel, Yellow (814J47)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- North American Taps