Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 10 Flutes, UNC
Mfr # 17530
Zoro # G3476300
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 10
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17530
- Zoro # G3476300
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 10 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,3 3/4 In.-8 NS,HSS,Uncted,10 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- ZORO SELECT North Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E733)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LXV2)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Carbide Hand Tap, AL-CT H3 5-40 B (384801)
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- North American Straight Flute Taps