Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 10 Flutes, UNC
Mfr # 17529
Zoro # G3476133
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 10
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17529
- Zoro # G3476133
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 10 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,3 3/4 In.-8 NS,HSS,Uncted,10 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (40329)
- BOSCH Cordless Band Saw, 28 7/8" Blade Length (GCB18V-2N)
- STANLEY 9/16-18 Taper Tap (1349)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 and 29 Drill (95305)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- IRWIN TAP PLUG 3/4""-16NF C (8160)
- North American Straight Flute Taps