Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 10 Flutes,
Mfr # 17534
Zoro # G3476151
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 10
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17534
- Zoro # G3476151
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 10 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 3/4 In.-12 NS,HSS,10 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 oz. Ball Peen Hammer, 11" Steel Handle (6DWN2)
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 7/8 in, Includes 2 Ah Battery (2719-20, 48-11-1820)
- CHANNELLOCK 358 8" End Cutting Plier (358)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- YMW TAPS Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel (TS011O6NEBA-TIN)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- North American Taps