Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 10 Flutes,
Mfr # 17533
Zoro # G3476188
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 10
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17533
- Zoro # G3476188
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 10 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 3/4 In.-12 NS,HSS,10 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 12mm Size (J1212MH-T500)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- THOR 10-1/2", 18oz dead blow hammer (TH1010)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.50mm (97317)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- North American Taps