Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 10 Flutes,
Mfr # 17109
Zoro # G3472091
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 10
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17109
- Zoro # G3472091
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 10 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/4 In.-32 NS,HSS,10 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, SAE, Hex Size 9/16" (J9218)
- SEA-DOG Sea-Dog 520010-1 Drain Plug - 1" (520010-1)
- QLT BY MARSHALLTOWN Bull Float, Square End, 48 x 8 x 3/4 In (MB48)
- KLEIN TOOLS Canvas Tool Bag, 12-Inch (5102-12)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- North American Taps