Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 10 Flutes,
Mfr # 17108
Zoro # G3472003
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 10
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17108
- Zoro # G3472003
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 10 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/4 In.-32 NS,HSS,10 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X50)
- KODIAK CUTTING TOOLS #10-32 Combination Drill & Tap (5498306)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 and FDrill (95405)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 and 29 Drill (95305)
- North American Straight Flute Taps