Shop All Handheld Work Lights
North American Signal
Low-Profile Strobe Mini Bar Light
Mfr # MMBS35M-C/A
Zoro # G902702368
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.1
- Body Dia. 8
- Height 5
- Width 10.4
- Depth 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Signal
- MFR # MMBS35M-C/A
- Zoro # G902702368
- Country of Origin United States
- Category Handheld Work Lights
Dimensions
Length | 18.1 |
Body Dia. | 8 |
Height | 5 |
Width | 10.4 |
Depth | 9-1/2" |
Description
This Low-profile Mini Bar Strobe Light is made of high-impact, durable construction to protect against shock and vibration and provide outstanding service. This light has Amber Fresnel lenses that utilize two microburst quad flash strobes in an alternating pattern for high-light output. Mini bar strobe light with magnetic mount uses a 15'L switched plug power cord with on/off switch, letting you remove or transfer the light between vehicles. 12/24V operation. 1.5A max draw. Measures 17.25"L x 2.75"H x 9.5"D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- MAXIM 7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb (BL7GU10CL120V30)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-A)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-A)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green (SL360GU)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- North American Signal Handheld Work Lights