Shop All Handheld Work Lights
North American Signal
High-Power LED Worklight
Mfr # WLED-12X3P
Zoro # G502702171
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.8
- Body Dia. 5
- Width 6
- Height 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Signal
- MFR # WLED-12X3P
- Zoro # G502702171
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 9.8 |
Body Dia. | 5 |
Width | 6 |
Height | 6.2 |
Description
Our most powerful vehicle LED worklight, this High-Power LED Worklight produces an outstanding 2,880 lumens! LED worklight features a diecast aluminum body, acrylic resin lens, 20° beam angle and an optional vertical adjustment. 12/24V DC. 1.2A at 12.8V. Includes 12 3W LEDs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- CHLORIDE Arch Emergency Ligth, Alum, , 24W, LED (PLACEMBZ)
- ILC Replacement for Osram Sylvania Dulux EL LL 15w/860 220-240v E27 replacement light bulb lamp (DULUX EL LL 15W/860 220-240V E27 OSRAM SYLVANIA)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-A)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-A)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- NORTH AMERICAN SIGNAL Low-Profile Strobe Mini Bar Light (MMBS35M-C/A)
- MILWAUKEE TOOL Cordless Work Light, M18 Battery (2354-20, 48-11-1850)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP6)
- North American Signal Handheld Work Lights