Shop All Handheld Work Lights
North American Signal
Battery Powered, Four Pattern LED Strobe Light
Mfr # PSLM4-A
Zoro # G702702285
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.4
- Body Dia. 0.75
- Height 4.9
- Width 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Signal
- MFR # PSLM4-A
- Zoro # G702702285
- Country of Origin Taiwan, Province of China
- Category Handheld Work Lights
Dimensions
Length | 5.4 |
Body Dia. | 0.75 |
Height | 4.9 |
Width | 5.4 |
Description
This battery-powered LED strobe light adds visibility to your vehicles, equipment and machinery in low-light conditions. This strobe light uses 16 ultra bright LEDs that can be seen in all directions and features four distinct light patterns: single flash, double flash, simulated rotating and steady burn. This portable light includes a carrying strap and four powerful magnets with 18 lb. of pull so the light won't fall when driving on rough roads or fields. Light will operate up to 400 hr. on (2) D batteries (not included) and switches mode with the push of a button. 5-1/2"H x 4-1/4" dia.
Select lens color from the drop-down menu above.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- FEIT ELECTRIC CFL BULB 800LMN 120V 13W (ESL13T/D/4)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- NORTH AMERICAN SIGNAL Low-Profile Strobe Mini Bar Light (MMBS35M-C/A)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-A)
- STREAMLIGHT Black Stinger Ds Led Hl, Light Only, 75453 (STL75453)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- BAYCO $UNDERHOOD 120 LED WORK LIGHT (BYSLR-2120)
- North American Signal Handheld Work Lights