Shop All First Aid Reference Guides
North American Rescue
Wound Simulator, English
Mfr # 93-0069
Zoro # G7594073
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 1
- Language English
- Subject Matter Hands-On Features An Entry/Exit Bullet Wound and A Deep Laceration, Provides Realistic Tactile Sensation
- Product Type Wound Simulator
- Supported Trainings Bleeding Control Training
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Rescue
- MFR # 93-0069
- Zoro # G7594073
- Country of Origin United States
- Category First Aid Reference Guides
Dimensions
Overall Height | 15 1/4 in |
Overall Diameter | 6 in |
Details
Item | Wound Simulator |
Number of Components | 1 |
Language | English |
Subject Matter | Hands-On Features An Entry/Exit Bullet Wound and A Deep Laceration, Provides Realistic Tactile Sensation |
Product Type | Wound Simulator |
Supported Trainings | Bleeding Control Training |
Description
Wound Simulator, Includes Not Applicable, Overall Height 15 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 6 in, Product Type Wound Simulator, Supported Trainings Bleeding Control Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bandage, Beige (100520-H5)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 20 Per Box (FAE-6200)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- REDIFORM Form, Bill/Lading, Sheet, Tri, PK250 (44-301)
- JJ KELLER DVD, Driving Safety, Backing and Parking (51281)
- BRADY Trng DVD, GHS Hazard Communication, PK10 (133208)
- PHOENIX USA Phoenix USA PHOPN1850TSX 0.12 x 0.5 in. Simulator Stud Extender for NST06 (PHOPN1850TSX)
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (431)
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (435)
- ADAMS BUSINESS FORMS Guest Check, 2-Part, Carbonless, PK250 (947SWC)
- North American Rescue First Aid Reference Guides