Shop All First Aid Kits
North American Rescue
First Aid Trauma Kit, Black, Case Material: Plastic
Mfr # 80-0985
Zoro # G4334024
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Plastic
- Color Black
- Number of Components 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Rescue
- MFR # 80-0985
- Zoro # G4334024
- Country of Origin Multiple
- Category First Aid Kits
Details
Case Material | Plastic |
Color | Black |
Item | First Aid Trauma Kit |
Number of Components | 50 |
Description
First Aid Trauma Kit, EMS/Trauma/Response, Number of Components 50, Case Material Plastic, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRISH SPRING Bar Soap, Clean Fresh Scent, 3.75oz, PK54 (14177)
- ALCO Fork Stem Bearing (78457)
- COMFORT PLUS Tampon, Vendible, Regular Absorption, PK200 (CPCR200)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1033)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (OD gre (80-0497)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 11pcs, 5x7", Clear (80-0466)
- PROGUARD Kit, Bloodborne/Pathogen (7351)
- North American Rescue First Aid Kits