Shop All Gauze & Dressings
North American Rescue
BurnTec Burn Dressing 8" x 16
Mfr # 30-0112
Zoro # G701968705
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Rescue
- MFR # 30-0112
- Zoro # G701968705
- Country of Origin Poland
- Category Gauze & Dressings
Details
Item | BurnTec Burn Dressing 8" x 16" |
Description
BurnTec Burn Dressing 8 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 10PK (AHS-SC-S4_PK)
- ILC Replacement for Welch Allyn 3278-010 Short Spo2 Sensors (3278-010 SHORT SPO2 SENSORS WELCH ALLYN)
- MSA SAFETY MSA 454-815364 Cartridges Advantage Gmc-P100 2-Pkg (454-815364)
- NORTH AMERICAN RESCUE Compressed Gauze (30-0052)
- NORTH AMERICAN RESCUE Vented Chest Seal, 6 5/8"x1/8", Plastic (10-0042)
- NORTH AMERICAN RESCUE S-Rolled Gauze (30-0003)
- NORTH AMERICAN RESCUE Mini 4" Emergency Trauma Dressing (30-0179)
- NORTH AMERICAN RESCUE Responder Compressed Gauze (30-0182)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- DYNAREX Triangular Bandage, 36in W x 51in L, PK12 (3672)
- North American Rescue Gauze & Dressings