Shop All First Aid Kits
North American Rescue
Bleeding Control Kit, 99pcs, 15.5x18", Clr
Mfr # 80-0472
Zoro # G4338836
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards North American Rescue, PABC
- Case Material Plastic
- Color Clear/Red
- Application EMS/Trauma/Response
- Product Type Bleeding Control Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Rescue
- MFR # 80-0472
- Zoro # G4338836
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Housing Depth | 10 in |
Housing Width | 15 1/2 in |
Housing Height | 18 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 99, Adhesive Bandages Included Bandages, Documentation Included Instruction Card, Wound Dressings Included (2) Packing Gauze, Trauma Dressing, Tourniquet, Miscellaneous Kit Contents Included (8) Basic Individual Bleeding Control Kits, Emergency Carry Litter, Marker, Case, Topical Medicinals Included No Topical Medicinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- FIRST AID ONLY 1" x 3" Fabric Bandages Box of 100 (90098-020)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red (80-0523)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 12pcs, 5x7", Red (80-0453)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black, Case Material: Plastic (80-0985)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- North American Rescue First Aid Kits