Shop All First Aid Kits
North American Rescue
Bleeding Control Kit, 96pcs, 15.5x18", Clr
Mfr # 80-0474
Zoro # G4338915
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards North American Rescue, PABC
- Case Material Nylon
- Application EMS/Trauma/Response
- Product Type Bleeding Control Kit
- Includes Housing Housing Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Rescue
- MFR # 80-0474
- Zoro # G4338915
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Housing Depth | 10 in |
Housing Height | 18 in |
Housing Width | 15 1/2 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 96, Adhesive Bandages Included (8) Bleeding Control Patch, Documentation Included (8) Instruction Cards, Wound Dressings Included (16) Packing Gauze, (8) Trauma Dressings, (8) Tourniquets, Miscellaneous Kit Contents Included (8) Markers, Emergency Carry Litter, Case, Topical Medicinals Included No Topical Medicinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Cough/Cold Reliever, 80ct (83580)
- FIRST VOICE Cohesive Bandage, Purple, 3" x 5 yd., PK4 (TS-3189-4P)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red, Number of Components: 196 (80-0948)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 12pcs, 5x7", Red (80-0453)
- NORTH AMERICAN RESCUE Individual Bleeding Control Station Wall (ZZ-1000)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1034)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- North American Rescue First Aid Kits