Shop All First Aid Kits
North American Rescue
Bleeding Control Kit, 11pcs, 5x7", Clear
Mfr # 80-0466
Zoro # G4338775
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards North American Rescue
- Case Material Plastic
- Color Red
- Number of Components 11
- Application EMS/Trauma/Response
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Rescue
- MFR # 80-0466
- Zoro # G4338775
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Housing Height | 7 in |
Housing Depth | 2 1/2 in |
Housing Width | 5 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 11, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Instruction Card, Wound Dressings Included (2) Packing Gauze, Trauma Dressing, Chest Seal, Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Wheelchair Tube End Cap (TAGRP235006PK)
- OASIS Animal Soft Carry Stretcher, 21in x 34 in Blue, with 6 Handles, Small (2134SS)
- COLGATE Colgate Anticavity Toothpaste 2.5 oz., PK24 (151105)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 12pcs, 5x7", Red (80-0453)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black, Case Material: Plastic (80-0985)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1034)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- ACME UNITED First Aid Only 1000-FAE-0103 Plastic SmartCompliance First Aid Cabinet With Medications, 50 Person (1000-FAE-0103)
- North American Rescue First Aid Kits