Shop All Pipe Taps
North American
Pipe Tap, 4"-8, NPTF
Mfr # 17547
Zoro # G3481611
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4"-8
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17547
- Zoro # G3481611
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 4"-8 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,4 In.-8 NPTF,HSS,Uncoated,9 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- PRESCO Marking Flag, Orange, Telephone, PVC, PK100 (4521OBK2019-200)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- North American Taps