Shop All Pipe Taps
North American
Pipe Tap, 4"-8, NPTF
Mfr # 17544
Zoro # G3481602
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4"-8
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17544
- Zoro # G3481602
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 4"-8 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Description
Pipe Tap,4 In.-8 NPTF,HSS,Uncoated,9 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- BLACK & DECKER Rest, Tool (286066-00)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- QUALTECH Pipe Die, Adjustable Round, Series DWT, Imperial, 11112 Thread, NPT Thread, 212 OD Die, Right (DWTH212-1NPT)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- WIDIA Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (11809)
- North American Taps