Shop All Pipe Taps
North American
Pipe Tap, 3/8"-19, Bottoming, 4 Flutes, BSPT
Mfr # 15831
Zoro # G3481359
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-19
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type BSPT
- Overall Length 2.5600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15831
- Zoro # G3481359
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-19 |
Overall Length | 2.5600 in |
Thread Length | 1.0600 in |
Shank Dia. | 0.7000 in |
Square Size | 0.5310 in |
Thread Size | 3/8"-19 |
Shank Length | 1 1/2 in |
Details
Item | Pipe Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Threads per Inch | 19 TPI |
Shank Type - Machining | Straight |
Thread Standard | BSPT |
Spiral Direction | Neutral |
Extended Neck | Yes |
Coolant Fed | Non-Coolant Through |
Flute Type | Straight |
Helix Angle | 0 Degrees |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPT, Overall Length 2.5600 in, Right Hand, Thread Length 1.0600 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7221-02)
- MILWAUKEE TOOL 2-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5170)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- KRAFT TOOL Flat Type Drywall Tool Pouch (WL096)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LXR4)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT2INCH)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- North American Pipe Taps