Shop All Pipe Taps
North American
Pipe Tap, 3/8"-19, 4 Flutes, BSPT
Mfr # 17934
Zoro # G3481340
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-19
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17934
- Zoro # G3481340
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-19 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Pipe Tap,3/8 In.-19 BSPT,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5PC SwitchBlade Selfeed Bit Plumber's Kit (49-22-5100)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4021-4X1/8X1-40T 105-09350)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- J.W. WINCO GN145-B5/8-2-BL Flanged Connector Clamp (145-B5/8-2-BL)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- YAMAWA Set Of 5 Ht M10X1.25 10Mm (A-6148)
- WALTER SURFACE TECHNOLOGIES Taper Pipe Tap Set (02C500)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- North American Pipe Taps