Shop All Pipe Taps
North American
Pipe Tap, 3/8"-19, 4 Flutes, BSPT
Mfr # 15830
Zoro # G3481410
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-19
- Number of Flutes 4
- Tap Thread Type BSPT
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15830
- Zoro # G3481410
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-19 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Pipe |
Description
Pipe and Conduit Thread Tap, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. Sheet Metal Holcutter (14238)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1313300)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16235)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- North American Pipe Taps